18 in. Towel Bar in Stainless

You last purchased this on
 
Delta Faucet

Woodhurst™ 18 in. Towel Bar in Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Woodhurst™ 18 in. Towel Bar in Stainless

  • Fast #
  • Part #D73218SS
  • Item #7654217
  • Manufacturer Part #73218-SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Extends 3-3/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Perfectly coordinates with the Woodhurst® bath collection
  • Mounting hardware included with product
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Industrial
Base Plate Height:
1-7/8 in
Base Plate Width:
1-7/8 in
CARB OTC LEED Compliant:
No
Collection:
Woodhurst™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Deck Plate Included:
No
Depth:
3-19/50 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-7/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Overall Width:
19-7/8 in
Projection:
3-3/8 in
Shape:
Round
Side Spray:
No
Smart Home Enabled:
No
Towel Bar Included:
Yes
Weight:
1.2 lb
Width:
18 in