Woodhurst™ 24 in. Towel Bar in Venetian Bronze

Part #D73224RB  |  Item #7654199  |  Manufacturer Part #73224-RB

$35.09 EACH
(Pricing is for Venetian Bronze)

Color/Finish: Venetian Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Perfectly coordinates with the Woodhurst® bath collection
  • Extends 3-3/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware included with product

Specifications

ADA Compliant: No

Application: [Industrial, Commercial]

CARB OTC LEED Compliant: No

Collection: Woodhurst™

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 3-19/50 in

GSA Approved: No

Handle Material: Metal

Height: 1-22/25 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Metal

Maximum Height: 1-22/25 in

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Projection: 3-3/8 in

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 1.4