This product requires certification to purchase.

Escutcheon in Matte Black

Delta Faucet

Woodhurst™ Escutcheon in Matte Black

  • Fast #
  • Part #DRP102033BL
  • Item #9916943
  • Manufacturer Part #RP102033BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Woodhurst™ Escutcheon in Matte Black

  • Fast #
  • Part #DRP102033BL
  • Item #9916943
  • Manufacturer Part #RP102033BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 994
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Commercial and residential covered under Delta's limited lifetime warranty and a five year commercial warranty
  • Coordinates with products from the Tetra line
  • Genuine Delta part
  • Requires Certification
Dimensions & Measurements
Height
5/16 in
Length
2-13/100 in
Width
6 in
Characteristics & Features
Collection
Woodhurst™
Color Finish Category
Chromes
Color Finish Name
Matte Black
Material
Zinc
Warranty & Product Information
Origin
Global
UPC
195205055044