This product requires certification to purchase.

Single Handle Diverter Valve Trim in Stainless

Delta Faucet

Woodhurst™ Single Handle Diverter Valve Trim in Stainless

  • Fast #
  • Part #DT11832SS
  • Item #12150415
  • Manufacturer Part #T11832-SS
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Woodhurst™ Single Handle Diverter Valve Trim in Stainless

  • Fast #
  • Part #DT11832SS
  • Item #12150415
  • Manufacturer Part #T11832-SS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 378
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Trim kit only, must order MultiChoice® Universal rough valve body to complete the unit (R22000 Series)
  • Three function diverter features 2 individual positions and 1 shared position
  • Recommended rough-in kit R11000
  • Two individual positions, no shared positions, order cartridge RP71717 (sold separately)
  • Three individual positions, no shared positions, order cartridge RP71718 (sold separately)
  • Installation extension kit order RP75137, adds 1" to maximum installation thickness.
  • Trim ships with cartridge
  • Optional non shared cartridge available RP71717
  • Escutcheon (trim plate) diameter: 4-1/2"
  • Designed for use with standard U.S. plumbing connections
  • Requires Certification
Dimensions & Measurements
Depth
3-69/100 in
Escutcheon Height
4-81/100 in
Escutcheon Width
4-1/2 in
Height
4-81/100 in
Length
4-1/2 in
Width
4-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Woodhurst™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Faucet Mount
Wall Mount
Handle Material
Stainless Steel
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Product Type
Valve Trim
Type
DT11832SS
UPC
195205157113