Wrench for Jet Shower in Polished Chrome

Part #DRP34791  |  Item #1632029  |  Manufacturer Part #RP34791

$7.11 EACH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Wrench for 1800 jetted shower

Specifications

ADA Compliant: No

Number of Tools Included: 1

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.06

Wrench Type: Basin