2-3/4 x 3-45/64 in. Bathroom Sink Drain in Champagne Bronze

This product has been replaced by

Delta Faucet Champagne Bronze 2-3/16 x 3-45/64 in. Bathroom Sink Drain
Delta Faucet 2-3/16 x 3-45/64 in. Bathroom Sink Drain in Champagne Bronze
Manufacturer Part #RP101632CZ
You last purchased this on
 
Delta Faucet

Zura® 2-3/4 x 3-45/64 in. Bathroom Sink Drain in Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Delta Faucet Champagne Bronze 2-3/16 x 3-45/64 in. Bathroom Sink Drain
Delta Faucet 2-3/16 x 3-45/64 in. Bathroom Sink Drain in Champagne Bronze
Manufacturer Part #RP101632CZ
Delta Faucet

Zura® 2-3/4 x 3-45/64 in. Bathroom Sink Drain in Champagne Bronze

  • Fast #
  • Part #D72172CZ
  • Item #4114409
  • Manufacturer Part #72172-CZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits sinks with standard 1 5/8" drain hole size
  • Finish guaranteed not to tarnish or corrode
  • For use with lavatory sinks without overflow drain holes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Application:
Commercial
CSA Certified:
Yes
Collection:
Zura®
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Deck Plate Included:
No
Depth:
2-3/4 in
Height:
7-1/2 in
Material:
Metal
Maximum Height:
7-1/2 in
Overflow Included:
No
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Strainer Diameter:
2-3/4 in
Supply Lines Included:
No
Tailpiece Length:
3-45/64 in
Tailpiece Style:
Straight
Weight:
0.095 lb