Zura® DELTA ZURA: SINGLE HANDLE WALL MOUNT HANDLE FLANGE GASKET SET SCREW AND WRENCH

Part #DRP84241CZ  |  Item #7797466  |  Manufacturer Part #RP84241CZ

Type:

Accessory
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Zura®

Color Finish: Champagne Bronze

Color Finish Category: Gold Tones

Deck Plate Included: No

Depth: 2-1/2 in

Height: 1/2 in

Material: Metal

Maximum Height: 1/2 in

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 0.154