1.75 gpm Bathtub and Shower Faucet in Matte Black
Zura® 1.75 gpm Bathtub and Shower Faucet in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Perfectly coordinates with the Zura™ bath collection for a cohesive, modern look
- 1/2 in. rough-in
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Metal lever handle meets standards set by Americans with Disabilities Act (ADA)
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Spray settings include: H2OKinetic spray, Full Body spray, and Pause
- Field adjustable to limit handle rotation into hot water zone
- Back-to-back installation capability
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- A117.1
- ASME:
- A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Zura®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 11-22/25 in
- Faucet Type:
- Tub and Shower Faucet
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 11-19/50 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Maximum Height:
- 11-19/50 in
- Number of Handles:
- Single Handle
- Pause Control:
- Yes
- Scald Guard:
- Yes
- Shape:
- Square
- Shower Arm Reach:
- 5-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Pull-up tub spout
- Spray Type:
- Full
- Style:
- Modern
- Tub Spout Reach:
- 6-1/8 in
- Type:
- Faucet
- WaterSense Labeled:
- Yes
- Weight:
- 8.766 lb
- Width:
- 8-5/8 in