Metal Lavatory Drain Assembly in Champagne Bronze (Less Lift Rod)

You last purchased this on
 
Delta Faucet

Zura® Metal Lavatory Drain Assembly in Champagne Bronze (Less Lift Rod)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Zura® Metal Lavatory Drain Assembly in Champagne Bronze (Less Lift Rod)

  • Fast #
  • Part #DRP26533CZ
  • Item #4114514
  • Manufacturer Part #RP26533CZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
Zura®
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Deck Plate Included:
No
Grid Drain Material:
Stainless Steel
Handle Material:
Stainless Steel
Height:
8-31/100 in
IAPMO Listed -:
No
Maximum Height:
8-31/100 in
NSF Certified:
No
Origin:
Domestic
Overflow Included:
No
Pedestal Only:
No
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Supply Lines Included:
No
Tailpiece Style:
Straight
Weight:
0.865 lb
Width:
2-1/2 in