Zura® Single Handle Multi Function Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

Part #DT14274CZ  |  Item #7797775  |  Manufacturer Part #T14274-CZ

$487.69 EACH

Color/Finish: Brilliance® Champagne Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 3
  • Pallet: 126
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Spray settings include: H2OKinetic spray, Full Body spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Zura®

Color Finish: Brilliance® Champagne Bronze

Color Finish Category: Bronze Tones

EPA Compliant: Yes

Escutcheon Height: 6-9/16 in

Escutcheon Width: 6-9/16 in

Faucet Mount: Wall Mount

Faucet Type: Shower Faucet

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

High Pressure: 80

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Multi

Spray Type: Full Body, H2Okinetic® Spray, Pause

Trim Only: Yes

UL Listed: No

WaterSense Labeled: Yes

Weight: 4.142