This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brilliance® Champagne Bronze

Delta Faucet

Zura® Single Handle Pressure Balancing Valve Trim in Brilliance® Champagne Bronze

  • Fast #
  • Part #DT14074CZ
  • Item #7797609
  • Manufacturer Part #T14074-CZ
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Zura® Single Handle Pressure Balancing Valve Trim in Brilliance® Champagne Bronze

  • Fast #
  • Part #DT14074CZ
  • Item #7797609
  • Manufacturer Part #T14074-CZ
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Perfectly coordinates with the Zura™ bath collection for a cohesive, modern look
  • Monitor pressure balance valve keeps water temperature within a safe +/-3°F (+/-1.6°C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Metal lever handle meets standards set by Americans with Disabilities Act (ADA)
  • 1/2 in rough-in
  • Back-to-back installation capability
  • Temperature only controlled with handle
  • Field adjustable to limit handle rotation into hot water zone
  • 120° maximum handle rotation
  • Red/blue pad print temperature indicator on the temperature adjustment dial
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Zura®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Champagne Bronze
Depth:
6-19/50 in
Escutcheon Height:
6-9/16 in
Escutcheon Width:
6-9/16 in
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-63/100 in
IAPMO Listed:
No
Length:
6-19/50 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Single
Trim Only:
Yes
UL Listed:
No
UPC:
034449889667
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
6-9/16 in