Zura® Trip Lever in Polished Chrome

Part #D77460  |  Item #7212085  |  Manufacturer Part #77460

Color/Finish: Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfectly coordinates with the Zura bath collection
  • Extends 4-9/16 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • ADA Compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Adjustable: No

Application: Commercial

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Zura®

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 4-14/25 in

Handle Material: Plastic

Height: 1-3/4 in

IAPMO Listed: No

Maximum Height: 1-3/4 in

Product Type: Accessory

Side Spray: No

Smart Home Enabled: No

Type: Accessory

WaterSense Labeled: No

Weight: 0.64