1/4 in. Metal Set Screw for T2799 and T4799

You last purchased this on
 
Delta Faucet

Zura® 13-14 Series 1/4 in. Metal Set Screw for T2799 and T4799

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Zura® 13-14 Series 1/4 in. Metal Set Screw for T2799 and T4799

  • Fast #
  • Part #DRP84838SS
  • Item #7211439
  • Manufacturer Part #RP84838SS
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Brand Model Compatibility:
T2799, T4799
Collection:
Zura® 13-14 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Deck Plate Included:
No
Depth:
1/4 in
Faucet Part Type:
Set Screw
Handle Material:
Metal
Height:
1/4 in
Length:
1/4 in
Material:
Metal
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.008 lb