Zura® ZURA ROMAN TUB LIFT ROD ASSEMBLY

Part #DRP84830SS  |  Item #7212087  |  Manufacturer Part #RP84830SS

$34.55 EACH

Color/Finish: Stainless

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Commercial

Collection: Zura®

Color Finish: Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 1 in

Faucet Part Type: Repair Kit

Handle Material: Metal

Height: 4 in

Length: 4-1/4 in

Material: Metal

Maximum Height: 4 in

Side Spray: No

Smart Home Enabled: No

Weight: 0.472