ZURA ROMAN TUB SPOUT - 3 HOLE
Zura® ZURA ROMAN TUB SPOUT - 3 HOLE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Zura®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 5 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Part Type:
- Tub Spout
- Handle Material:
- Brass
- Height:
- 8 in
- Length:
- 12 in
- Material:
- Brass
- Maximum Height:
- 8 in
- Number of Holes:
- 4 Hole
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Rigid
- Weight:
- 5.448 lb