Zura® ZURA: SINGLE HANDLE WALL MOUNT HANDLE FLANGE GASKET SET SCREW AND WRENCH

Part #DRP84241  |  Item #7344041  |  Manufacturer Part #RP84241

Call for Pricing

Color/Finish: Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Collection: Zura®

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 2-1/2 in

Faucet Part Type: Repair Kit

Handle Material: Metal

Height: 1/2 in

Length: 3 in

Material: Metal

Maximum Height: 1/2 in

Product Type: Accessory

Side Spray: No

Smart Home Enabled: No

Weight: 0.154