Handle Kit in Chrome
Zura® Handle Kit in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Zura®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 2-1/2 in
- Faucet Connection:
- Flanged
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Brass
- Height:
- 1-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Maximum Height:
- 1-1/2 in
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.264 lb