Repair Kit in Brilliance® Stainless
Zura® Repair Kit in Brilliance® Stainless
Package Quantity Info:
EA: 1 PT: 735-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Zura®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Deck Plate Included:
- No
- Depth:
- 2 in
- Faucet Part Type:
- Repair Kit
- Handle Material:
- Metal
- Height:
- 4 in
- Length:
- 4 in
- Material:
- Metal
- Maximum Height:
- 4 in
- Origin:
- Global
- Product Type:
- Lift Rod Kit
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.356 lb