3 in. Stainless Steel 150# Metal Seat Handwheel Handle Knife Gate Valve
3 in. Stainless Steel 150# Metal Seat Handwheel Handle Knife Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.34, ANSI B16.5
- Height:
- 19-2/25 in
- Length:
- 7-3/5 in
- MSS:
- MSS SP-135
- Pressure - High:
- 285
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chemical, Industrial, Pulp and Paper, Power Generation
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Operator:
- Handwheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Metal
- Valve Size:
- 3 in
- Valve Stem:
- Non-rising
- Valve Type:
- Knife Gate Valve