DESCRIPTION

Delta Machine & Iron Works Blind 150# API Specialty Carbon Steel Flange

D150CA5SB

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Blind
End Connection 2
Blind
End Connections
Blind
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Carbon Steel