80 CFM Bathroom Exhaust Fan in White
80 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 0.22
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 10-3/4 in
- Light Bulb Type:
- LED
- Material:
- Plastic
- Material Type:
- ABS
- Sones:
- 0.6
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 10-3/4 in