80 CFM Bathroom Exhaust Fan in White
This product has been replaced by
Manufacturer Part #SLM50-110-C
80 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.26
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 11-1/4 in
- Material:
- Metal
- Sones:
- 1.1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 10.9 W
- Width:
- 10-1/2 in