2.7 oz. Flux

You last purchased this on
 
Delta-Q

Everflux® 2.7 oz. Flux

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta-Q

Everflux® 2.7 oz. Flux

  • Fast #
  • Part #DEFSM
  • Item #1203553
  • Manufacturer Part #EFSM
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-813
Application:
Copper Pipe
CARB OTC LEED Compliant:
No
Collection:
Everflux®
GSA Approved:
No
IAPMO Listed -:
Yes
ISO:
ISO 9001
NSF Certified:
No
Product Type:
Flux
Size:
2.7 oz