DESCRIPTION

Grundfos Stainless Steel Circulator Pump with Union

DRCP1B

Horsepower:

SPECIFICATIONS

AMP
0.42
Flow Rate
22 gpm
Horsepower
1/25 hp
Material
Stainless Steel
Maximum Pressure
145 psi
Volts
115V
Watts
97

Starting at
Call for Pricing
  • QUANTITY