Drain Stopper Assembly in Venetian Bronze

You last purchased this on
 
Delta Faucet

Drain Stopper Assembly in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Drain Stopper Assembly in Venetian Bronze

  • Fast #
  • Part #DRP5648SS
  • Item #1917761
  • Manufacturer Part #RP5648SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Metal stopper used in drain assemblies
  • Stopper for lavatory drain assembly
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
IAPMO Listed -:
No
Material:
Brass
Origin:
Domestic
Product Type:
Stopper
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No
Weight:
0.05 lb