DELTA TRILLIAN: LEFT HANDLE KIT

Part #DRP101427PN  |  Item #8795466  |  Manufacturer Part #RP101427PN

Type:

DRP101427PN
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Handle Type: Lever

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Type: DRP101427PN

Weight: 1.336