4-1/2 x 4-1/2 in. Brass Ball Bearing Hinge in Brushed Nickel

You last purchased this on
 
Deltana Enterprises

4-1/2 x 4-1/2 in. Brass Ball Bearing Hinge in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Deltana Enterprises

4-1/2 x 4-1/2 in. Brass Ball Bearing Hinge in Brushed Nickel

  • Fast #
  • Part #DDSB45NB15
  • Item #4780608
  • Manufacturer Part #DSB45NB15
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Material:
Brass
Thickness:
1-3/4 in