Hinge Pin Door Stop in Polished Chrome

You last purchased this on
 
Deltana Enterprises

Hinge Pin Door Stop in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Deltana Enterprises

Hinge Pin Door Stop in Polished Chrome

  • Fast #
  • Part #DHP70U26
  • Item #7305003
  • Manufacturer Part #HP70U26
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • They are available in an array of fine finishes
  • Deltana hinge pin door stops are designed to install on an existing hinge to restrict how far a door will swing open
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Door Stop Type:
Hinge Pin Door Stop
Height:
1-7/8 in
Material:
Brass
UL Listed:
No