Solid Brass Baseboard Door Bumper in Satin Nickel

You last purchased this on
 
Deltana Enterprises

Solid Brass Baseboard Door Bumper in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Deltana Enterprises

Solid Brass Baseboard Door Bumper in Satin Nickel

  • Fast #
  • Part #DBDS30U15
  • Item #3178901
  • Manufacturer Part #BDS30U15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-1/4 in
Diameter - Inside 1:
5/8 in
Diameter - Outside:
1-1/8 in
Door Stop Type:
Baseboard Door Stop
Material:
Brass