Heavy Duty Privacy Pocket Door Lock in Satin Nickel

You last purchased this on
 
Deltana Enterprises

Traditional Heavy Duty Privacy Pocket Door Lock in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Deltana Enterprises

Traditional Heavy Duty Privacy Pocket Door Lock in Satin Nickel

  • Fast #
  • Part #DSDLA325U15
  • Item #7259455
  • Manufacturer Part #SDLA325U15
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Traditional
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-1/4 in
Door Hardware Type:
Lock
Height:
3-1/4 in
Lock Type:
Pocket
Material:
Brass
UL Listed:
No