5 - 6 in. Metal Butterfly Valve Handle Kit and Notch Plate

Part #D10056HAKN00C  |  Item #2167481  |  Manufacturer Part #10056HANPOOD

Call for Pricing

Handle Material:

Metal

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Brand Model Compatibility: 5 in - 6 in Butterfly Valve

FM Approved: No

GSA Approved: No

Handle Material: Metal

NSF Certified: No

UL Listed: No