• Cart

DESCRIPTION

Deltech Controls 50 Series Cast Iron Wafer Butterfly Valve

D500121E1B0

Valve Size:

SPECIFICATIONS

Collection
50 Series
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
FM Approved
No
Material
Cast Iron
NSF Certified
No
Pressure Class
225#
UL Listed
No
Valve Body Style
Wafer
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Size
4 in
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY