Spring Return Pneumatic Actuator
Series 21 Spring Return Pneumatic Actuator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Actuator Type:
- Pneumatic
- Collection:
- Series 21
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- ISO:
- ISO 5211
- Temperature Range:
- -4 to 175 Deg F (-20 to 80 Deg C)
- UL Listed:
- No