Deltech Controls
Series 50 4 in. Cast Iron EPDM Lever Operator Butterfly Valve
Part #D50040121E1B0 | Item #2167576 | Manufacturer Part #50-040-121E1B0
Valve Size:
How to get it:
Product Details
Specifications
API Specifications: API 598, API 609
ASTM Specifications: ASTM A-126 Class B, ASTM A-276 Type 316, ASTM A-479 Type 410
Clean Bagged: No
Collection: Series 50
FM Approved: No
IAPMO Listed: No
Material: Cast Iron
Maximum Pressure: 175 psi
Maximum Temperature: 302
Minimum Temperature: -20
NSF Certified: No
Pressure Class: 225#
UL Listed: No
Valve Body Style: Wafer
Valve Disc Material: Ductile Iron
Valve Operator: Lever
Valve Seat Material: EPDM
Valve Size: 4 in
Valve Type: Butterfly Valve