Deltech Controls
Series 50 6 in. Cast Iron EPDM Lever Handle Butterfly Valve
Part #D50060121E320100DA | Item #2405626 | Manufacturer Part #50060121E3/20100DA
Call for Pricing
Valve Size:
6 inHow to get it:
Product Details
Specifications
Collection: Series 50
End Connection 1: Wafer
End Connection 2: Wafer
End Connections: Wafer
Material: Cast Iron
Pressure Class: 225#
Valve Body Style: Wafer
Valve Operator: Lever Handle
Valve Seat Material: EPDM
Valve Size: 6 in
Valve Type: Butterfly Valve