Series 50 6 in. Cast Iron EPDM Lever Operator Butterfly Valve

Part #D50060121E1B0  |  Item #2167572  |  Manufacturer Part #50-060-121E1B0

Call for Pricing

Valve Size:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

API Specifications: API 598, API 609

ASTM Specifications: ASTM A-126 Class B, ASTM A-276 Type 316, ASTM A-479 Type 410

Clean Bagged: No

Collection: Series 50

FM Approved: No

IAPMO Listed: No

Material: Cast Iron

Maximum Pressure: 175 psi

Maximum Temperature: 302

Minimum Temperature: -20

NSF Certified: No

Pressure Class: 225#

UL Listed: No

Valve Body Style: Wafer

Valve Disc Material: Ductile Iron

Valve Operator: Lever

Valve Seat Material: EPDM

Valve Size: 6 in

Valve Type: Butterfly Valve