Series 52 6 in. Ductile Iron EPDM Lever Operator Butterfly Valve

Part #D52060121E3B0  |  Item #4427063  |  Manufacturer Part #52060121E3B0

Call for Pricing

Valve Size:

6 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ANSI Specifications: ANSI Class 125, ANSI Class 150

API Specifications: API 598, API 609

ASTM Specifications: ASTM A-126 Class B, ASTM A-276 Type 316, ASTM A-479 Type 410

Clean Bagged: No

Collection: Series 52

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 5752

MSS Specifications: MSS SP-67

Material: Ductile Iron

Maximum Pressure: 175 psi

Maximum Temperature: 302

Minimum Temperature: -20

NSF Certified: No

UL Listed: No

Valve Body Style: Lug

Valve Operator: Lever

Valve Seat Material: EPDM

Valve Size: 6 in

Valve Type: Butterfly Valve