This product requires certification to purchase.

You last purchased this on
 

Deluxe

  • Fast #
  • Part #B715056OCOBSV
  • Item #1476112
  • Manufacturer Part #7150-56OCOBSV
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 

Deluxe

  • Fast #
  • Part #B715056OCOBSV
  • Item #1476112
  • Manufacturer Part #7150-56OCOBSV
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Through-the-rail towel bar
  • Reinforced seats
  • Mounting pad for easy actuator mounting
  • Blow-Out-Proof Stem Design
  • Adjustable packing gland
  • Full port for full flow & min. pressure drop
  • Requires Certification

Specifications

Collection:
Deluxe
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Glass Type:
Obscure
Height:
68 in
Product Type:
Shower Door
Shower Door Height Range:
66-70 in
Shower Door Width Range:
30 in+
Width:
55-5/16 in