DESCRIPTION

Demco 12 in. 200 psi Ductile Iron Butterfly Valve with Wheel Handle

D22127511531A12

Valve Size:

12 in

SPECIFICATIONS

End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
FM Approved
No
Material
Ductile Iron
Maximum Pressure
200 psi
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Ductile Iron
Valve Operator
Wheel Handle
Valve Seat Material
Buna-N
Valve Size
12 in
Valve Type
Butterfly Valves

$1144.99
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability