DESCRIPTION

Demco 200 psi Ductile Iron Butterfly Valve with Lever Handle and Ductile Iron Valve Disc

D221225115311

Valve Size:

4 in

SPECIFICATIONS

End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
FM Approved
No
Material
Ductile Iron
Maximum Pressure
200 psi
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Ductile Iron
Valve Operator
Lever Handle
Valve Seat Material
Buna-N
Valve Size
4 in
Valve Type
Butterfly Valves

Starting at
$243.93
EACH
  • QUANTITY