4 in. Ductile Iron Buna-N Bare Stem Butterfly Valve
Series NE-C 4 in. Ductile Iron Buna-N Bare Stem Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Series NE-C
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- FM Approved:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Style:
- Wafer
- Valve Operator:
- Bare Stem
- Valve Seat Material:
- Buna-N
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve