23 x 65 in. 105 gal FNPT Vertical Float Portable Water Storage Tank in Natural White, Black, Light Blue with Green
23 x 65 in. 105 gal FNPT Vertical Float Portable Water Storage Tank in Natural White, Black, Light Blue with Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 105 gal
- Diameter:
- 23 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- GSA Approved:
- No
- Height:
- 65 in
- IAPMO Listed -:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No