400 gal. Water Storage Utility Tank
400 gal. Water Storage Utility Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 400 gal
- Connection Type:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 66 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Storage Tank
- UL Listed:
- No
- Weight:
- 263 lb