Derma-Lite X-Large Disposable Nitrile Gloves

Part #S660920  |  Item #7240496  |  Manufacturer Part #6609-20

$43.35 per PACK

Glove Size:

XL

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powder-free
  • Blue nitrile
  • Exam grade
  • Extraordinary strength and puncture resistance
  • Extraordinary strength and puncture resistance
  • Elongation: 450%

Specifications

Application: [Oil, Chemical]

CE Approved: No

Clothing Size: XL

Coating: Powder Free

Color Finish: Blue

Color Finish Category: Blues

Disposable: Yes

Gender: Unisex

Glove Size: XL

Glove Type: [Disposable, Powder Free Latex]

ISO Specifications: ISO 9001

Length: 9-1/2 in

Material: Rubber

Material Type: Nitrile

Package Quantity: Pack of 100

Reusable: No

Thickness: 5 mil

Weight: 1.175