Design House

24 in. Towel Bar in Polished Aluminum

Part #D564443  |  Manufacturer Part #564443

Color/Finish: Polished Aluminum

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color finish: Aluminum
  • Easy to replace bar only
  • Size: 3/4" x 24"

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Polished Aluminum

Color Finish Category: Stainless Steel

IAPMO Listed: No

Length: 24 in

Mount Type: Wall

Number of Bars: 1

Type: D564443

Width: 3/4 in

Frequently Purchased Together

+
+
+

Price for bundle

$0