31 x 22 in. 3-Hole 1-Bowl Cultured Marble Vanity Top for CT302 Vanity in Frost

You last purchased this on
 
Design House

31 x 22 in. 3-Hole 1-Bowl Cultured Marble Vanity Top for CT302 Vanity in Frost

This product requires certification to purchase.
Brand image
You last purchased this on
 
Design House

31 x 22 in. 3-Hole 1-Bowl Cultured Marble Vanity Top for CT302 Vanity in Frost

  • Fast #
  • Part #D563536
  • Item #7635653
  • Manufacturer Part #563536
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Frost Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Frost Faux Granite Finish
  • Square Wave Bowl
  • 31"W x 22"D
  • 2 Year Warranty
  • 4" Backsplash
  • 3 Pre-Drilled Holes For A 4" Center Mount
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.3
Brand Model Compatibility:
CT302 Vanity
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Neutrals
Color Finish Name:
Frost
Depth:
8 in
Drain Location:
Center
Drain Opening:
1-5/8 in
Faucet Center Size:
4 in
Height:
12-1/2 in
IAPMO Listed -:
No
Installation Type:
Drop-in
Length:
31 in
Material:
Cultured Marble
Number of Bowls:
1
Number of Holes:
3 Hole
Type:
D563536
Vanity Top Shape:
Rectangle
Width:
22 in