60 in. Shower Rod in Aluminum 5 Pack

You last purchased this on
 
Design House

60 in. Shower Rod in Aluminum 5 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Design House

60 in. Shower Rod in Aluminum 5 Pack

  • Fast #
  • Part #D564740
  • Item #7225756
  • Manufacturer Part #564740
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Color finish: Aluminum
  • Package quantity: Pack of 5
  • Size: 60"
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
60 in
Material:
Aluminum
Package Quantity:
Pack of 5