DESCRIPTION

Design House 60W 1-Light Wall Sconce

D504977

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
5-1/8 in
Energy Star Compliant
No
Height
8-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
5-1/4 in

Starting at
Call for Pricing
  • QUANTITY