5-Light Bathroom Vanity Light in Satin Nickel

You last purchased this on
 
Design House

Aubrey 5-Light Bathroom Vanity Light in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Design House

Aubrey 5-Light Bathroom Vanity Light in Satin Nickel

  • Fast #
  • Part #D556225
  • Item #7025190
  • Manufacturer Part #556225
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel, White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ideal for bathrooms, bedrooms, hallways and more
  • This traditional with modern elements wall light has a satin nickel finish with cylinder frosted glass shades and can be mounted up or down
  • White Glass/Shade
  • UL Listed for use in damp locations
  • Designed to be dimmable when used with a compatible dimmer switch, allowing you to adjust the preferred light brightness
  • Uses (5) 60 Watt Medium base bulbs or LED equivalent
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Aubrey
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel, White
Depth:
6-3/4 in
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
5-3/10 in
Installation Type:
Wall Mount
Length:
38 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Material:
Steel, Glass
Number of Lights:
5
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
38 in