25 x 22 in. Square Bowl Cultured Marble Vanity Top in Solid White
Camilla 25 x 22 in. Square Bowl Cultured Marble Vanity Top in Solid White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White
- Square Bowl
- 25"W x 22"D
- 4" Backsplash
- 5 Year Warranty
- Drip Free Edge Lifted To Contain Water
- 3 Pre-Drilled Holes For A 4" Center Mount
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.3
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Camilla
- Color Finish Category:
- Whites
- Color Finish Name:
- Solid White
- Depth:
- 6 in
- Drain Location:
- Rear
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- Height:
- 8-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 25 in
- Material:
- Cultured Marble
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Product Type:
- Vanity Top
- Size:
- 25 in x 22 in
- Type:
- D557629
- Vanity Top Shape:
- Rectangle
- Width:
- 22 in